missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Class A Certified Volumetric Flask

Manufactured from borosilicate glass for corrosion free-performance. Pyrex™ Borosilicate Glass Class A Certified Volumetric Flask features white enamel inscriptions for easy volume assessment. Includes polyethylene stopper. Conformity 'H' certified, complies with ISO 1042 and DIN 12664 and is calibrated to the tolerances required by the United States Pharmacopoeia (USP.)

Brand:  Pyrex 3151/22WC

96.77 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11363644

  • £142.00 / Pack of 2
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from borosilicate glass for corrosion free-performance. Pyrex™ Borosilicate Glass Class A Certified Volumetric Flask features white enamel inscriptions for easy volume assessment. Includes polyethylene stopper. Conformity 'H' certified, complies with ISO 1042 and DIN 12664 and is calibrated to the tolerances required by the United States Pharmacopoeia (USP.)

  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National Standards
  • Conformity 'H' certified
  • Manufactured from borosilicate glass for corrosion-free performance
  • White enamel inscriptions
  • Polyethylene stopper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Class A, ISO 1042, DIN 12664, USP, Conformity 'H' certified
White enamel inscriptions
Borosilicate Glass
±0.3 mL
A
Polyethylene
1000 mL
300 mm
Yes
24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers