missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Class A Volumetric Flask
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
7/16
Height (Metric):
65 mm
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
±1 mL
missing translation for 'unitSize'
Each
Pack of 2
Pack of 5
Description
Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Class A Volumetric Flask includes white enamel inscriptions for easy volume assessment and a polyethylene stopper. Complies with ISO 1042 and DIN 12664, is calibrated to the tolerance required by the United States Pharmacopoeia (USP,) and Conformity 'H' certified.
- Complies with ISO 1042 and DIN 12664
- Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which is tighter than those of ISO/DIN standards
- Each flask is laser etched with an individual serial number batch code and date of manufacture
- Batch certificate available to download online
- Conformity 'H' certified
- Manufactured from chemically resistant Pyrex™ glass
- Inscriptions in white enamel
- Polyethylene stopper
Specifications
Specifications
| Certifications/Compliance | ISO 1042, DIN 12664, USP, Conformity 'H' certified |
| Closure Material | Polyethylene |
| Description | White enamel inscriptions |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 110 mm |
| Tolerance | ±0.03 mL |
| Graduated | Yes |
| Class | A |
| Closure Size | 10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction