missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Conical Beakers
118.17 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Use promo code "21657" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
Use with a wide variety of media and liquids. Pyrex™borosilicate glass conical beakers are versitle for a wide range of laboratory applications
- Conical shape (Phillips pattern) with spout
- Manufactured from Pyrex™borosilicate glass
- Excellent thermal performance and chemical resistance
Specifications
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Height (Metric) | 105 mm |
Quantity | 10/Pk. |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'