missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Crystallizing Dishes

Product Code. p-8002530
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
150 mL
300 mL
500 mL
900 mL
2000 mL
Diameter (Metric):
40 mm
52 mm
70 mm
80 mm
95 mm
115 mm
140 mm
190 mm
Height (Metric):
25 mm
35 mm
45 mm
55 mm
65 mm
75 mm
90 mm
Unit Size:
Pack of 10
Pack of 20

Product Code. 10783422

Brand: Pyrex 1470/04D

Only null left
Add to basket
Edge
Add to basket

Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.

  • Complies to DIN 12337
  • Manufactured from Pyrex™ borosilicate glass
  • Suitable for use up to 400°C
  • Chemically and thermally resistant
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 12337
Bottom Shape Flat
Capacity (Metric) 150 mL
Material Borosilicate Glass
Shape Round
Type Crystallizing Dish
For Use With (Application) For use up to 400°C
Height (Metric) 45 mm
Diameter (Metric) 80 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.