Learn More
Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.
Brand: Pyrex 3205/08P
Code : 01
Additional Details : Weight : 0.20700kg
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Polyethylene foot: absorbs impact and reduces breakage
- Class B
- Complies with: DIN 12680, BS 604, ISO 4788
- Replacement feet: available separately
Specifications
Round | |
Graduated Cylinder | |
±1 mL | |
BS 604, DIN 12680, ISO 4788 | |
50 mL | |
Polyethylene Foot | |
1 mL |
White | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
195 mm | |
White enamel |