missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot

Product Code. 11363564
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
Height (Metric):
150 mm
175 mm
195 mm
270 mm
320 mm
Unit Size:
Pack of 2

Product Code. 11363564

Brand: Pyrex 3205/10P

Only null left
Add to basket
Add to basket

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.

  • Borosilicate glass cylinder: white enamel graduations for optimal visibility
  • Polyethylene foot: absorbs impact and reduces breakage
  • Class B
  • Complies with: DIN 12680, BS 604, ISO 4788
  • Replacement feet: available separately
TRUSTED_SUSTAINABILITY

Specifications

Base Type Hexagonal
Scale Color White
Shape Round
Type Graduated Cylinder
Tolerance ±1 mL
Material Borosilicate Glass
Certifications/Compliance BS 604, DIN 12680, ISO 4788
Class B
Capacity (Metric) 100 mL
Height (Metric) 270 mm
Includes Polyethylene Foot
Scale White enamel
Graduations 1 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.