missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.

Brand:  Pyrex 3205/12P

42.44 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.38700kg

 View more versions of this product

Product Code. 11373564

  • £52.20 / Pack of 2
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.

  • Borosilicate glass cylinder: white enamel graduations for optimal visibility
  • Polyethylene foot: absorbs impact and reduces breakage
  • Class B
  • Complies with: DIN 12680, BS 604, ISO 4788
  • Replacement feet: available separately
Specifications

Specifications

Round
Graduated Cylinder
±2 mL
BS 604, DIN 12680, ISO 4788
250 mL
Polyethylene Foot
2 mL
White
Hexagonal
Borosilicate Glass
Class B
320 mm
White enamel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers