missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Cylindrical Conical Flask
Ideal for fermentation and culture work
Brand: N/A S/3L5895
Code : NEW
Additional Details : Weight : 6.62000kg
Description
- Manufactured from Pyrex™ borosilicate glass for effective resistance to thermal shock and chemical corrosion
- White enamel marking spot
- Autoclavable
Specifications
25 mm | |
Borosilicate Glass | |
Cylindrical | |
Autoclavable |
500 mL | |
70 mm | |
Yes | |
90 mm |