missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Cylindrical Conical Flask
Ideal for fermentation and culture work
Marke: N/A 1190/06M
Code : NEW
Weitere Details : Weight : 1.60000kg
Beschreibung
- Manufactured from Pyrex™ borosilicate glass for effective resistance to thermal shock and chemical corrosion
- White enamel marking spot
- Autoclavable
Spezifikation
34 mm | |
Borosilicate Glass | |
Conical, Cylindrical | |
Autoclavable |
250 mL | |
130 mm | |
Yes | |
69 mm |