missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Density Bottles

Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.

Brand:  MBL BRE004

151.17 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10588570

  • £231.00 / Pack of 2
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.

  • Complies with ISO 3507, Gay-Lussac type
  • Adjusted ready for use - with the exact volume engraved on the bottle
  • With individual capillary stoppers which are numbered and matched with the bottle
  • Manufactured from Pyrex™ borosilicate glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mL
Each
±3mL
Yes
Borosilicate Glass
10/19
ISO 3507
Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers