missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap

Product Code. 11920905
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Height (Metric):
57 mm
68 mm
76 mm
85 mm
105 mm
130 mm
160 mm
210 mm
280 mm
315 mm
Diameter (Metric) Outer:
25 mm
30 mm
42 mm
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
187 mm
Closure Size:
15
22
30
42
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
Pack of 50

Product Code. 11920905

Brand: Pyrex™ 1137/02M

Only null left
Add to basket
Add to basket

Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.

  • PBT screw caps with PTFE faced sealing disc
  • Erlenmeyer pattern
  • Manufactured from Pyrex™ Borosilicate Glass
  • Highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity
TRUSTED_SUSTAINABILITY

Specifications

Closure Material SVL™ Phenolic, PTFE-faced with rubber sealing disc
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (Metric) 85 mm
Includes Approximate graduations
Shape Conical
Graduated Yes
Closure Type Screw Cap
Diameter (Metric) Outer 51 mm
Closure Size 22
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.