Learn More
Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
Brand: Pyrex™ 1137/08D
374.26 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 2.21400kg
Description
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
- PBT screw caps with PTFE faced sealing disc
- Erlenmeyer pattern
- Manufactured from Pyrex™ Borosilicate Glass
- Highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Graduated to full capacity
Specifications
SVL™ Phenolic, PTFE-faced with rubber sealing disc | |
Borosilicate Glass, Borosilicate Glass | |
Approximate graduations | |
Yes | |
105 mm |
500 mL | |
160 mm | |
Conical | |
Screw Cap | |
42 |