missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Height (Metric):
57 mm
68 mm
76 mm
85 mm
105 mm
130 mm
160 mm
210 mm
280 mm
315 mm
Diameter (Metric) Outer:
25 mm
30 mm
42 mm
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
187 mm
Closure Size:
15
22
30
42
missing translation for 'unitSize'
Each
Pack of 10
Pack of 20
Pack of 5
Pack of 50
Description
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
- PBT screw caps with PTFE faced sealing disc
- Erlenmeyer pattern
- Manufactured from Pyrex™ Borosilicate Glass
- Highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Graduated to full capacity
Specifications
Specifications
| Closure Material | SVL™ Phenolic, PTFE-faced with rubber sealing disc |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 76 mm |
| Includes | Approximate graduations |
| Shape | Conical |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Diameter (Metric) Outer | 42 mm |
| Closure Size | 22 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction