missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Height (Metric):
57 mm
68 mm
76 mm
85 mm
105 mm
130 mm
160 mm
210 mm
280 mm
315 mm
Diameter (Metric) Outer:
25 mm
30 mm
42 mm
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
187 mm
Closure Size:
15
22
30
42
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
Pack of 50
Description
Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.
- PBT screw caps with PTFE faced sealing disc
- Erlenmeyer pattern
- Manufactured from Pyrex™ Borosilicate Glass
- Highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Graduated to full capacity
Specifications
Specifications
| Closure Material | SVL™ Phenolic, PTFE-faced with rubber sealing disc |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 57 mm |
| Includes | Approximate graduations |
| Shape | Conical |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Diameter (Metric) Outer | 25 mm |
| Closure Size | 15 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur