missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Flat Bottom Evaporating Dishes
Manufactured from Pyrex™ borosilicate glass and complies to DIN 12336 standards. Pyrex™ Borosilicate Glass Flat Bottom Evaporating Dishes are highly resistant to chemical erosion and thermal shock. Flat base with curved sides and spout provide easy handling and helps to prevent spillage.
£10.10 - £263.00
Specifications
Bottom Shape | Flat |
---|---|
Material | Borosilicate Glass |
Shape | Round |
Type | Evaporating Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
12053323
|
Pyrex
1450/01D |
15 mL | 50 mm | 25 mm |
£210.00
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
15137193
|
Pyrex
1450/10D |
320 mL | 115 mm | 65 mm |
£31.85
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
11357844
|
Pyrex
1450/06D |
170 mL | 95 mm | 55 mm |
£221.88
Pack of 10 |
In Stock
Log in to see stock. |
|||
10528000
|
Pyrex
1450/03D |
45 mL | 60 mm | 30 mm |
£252.00
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12063323
|
Pyrex
1450/04D |
90 mL | 80 mm | 45 mm |
£229.10
Pack of 10 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
12683042
|
Pyrex
1450/14D |
600 mL | 140 mm | 80 mm |
£263.00
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
15157193
|
Pyrex
1450/04D |
90 mL | 80 mm | 45 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15127193
|
Pyrex
1450/06D |
170 mL | 95 mm | 55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Complies to DIN 12336
- Manufactured from Pyrex™ borosilicate glass
- High resistance to chemical erosion and thermal shock
- Flat base
- Curved sides with spout
Specifications
Flat | |
Borosilicate Glass | |
Round | |
Evaporating Dish |