missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass General Purpose Dish
Autoclavable and chemically resistant
£110.00 - £284.00
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11931496
|
Pyrex
1490/06 |
3500 mL | 337 x 230 x 57 mm |
£248.71
Pack of 4 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
12539955
|
Pyrex
1490/08 |
4500 mL | 389 x 270 x 57 mm |
£284.00
Pack of 4 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
11932548
|
Pyrex
1490/04 |
1500 mL | 228 x 215 x 60 mm |
£164.09
Pack of 4 |
In Stock
Log in to see stock. |
||||
11942548
|
Pyrex
1490/02 |
2000 mL | 275 x 200 x 51 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Autoclavable and chemically resistant
- Manufactured from chemically resistant Pyrex™ borosilicate glass
- Dishes can be autoclaved or used in microwave ovens
Specifications
Glass | |
General Purpose Dish | |
Rectangular |