missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Graduated Test Tubes with Stopper
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Graduated Test Tubes with Stopper are ideal for measuring and mixing liquids and solutions.
£146.00 - £295.00
Specifications
Closure Material | Polyethylene |
---|---|
Material | Borosilicate Glass |
Includes | Interchangeable stopper |
Quantity | 10 Pack |
Graduated | Yes |
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12693042
|
Pyrex
1628/06M |
13 mm | 5 mL | 100 mm |
£146.00
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
11347814
|
Pyrex
1628/10M |
18 mm | 10 mL | 125 mm |
£266.00
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11357814
|
Pyrex
1628/18M |
22 mm | 25 mL | 150 mm |
£295.00
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
11367814
|
Pyrex
1628/22M |
26 mm | 50 mL | 200 mm |
£229.00
Pack of 10 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
Description
- White enamel graduations for visual volume assessment
- Polyethylene stopper prevents spills and leakage
Specifications
Polyethylene | |
Interchangeable stopper | |
Yes |
Borosilicate Glass | |
10 Pack | |
Stopper |