Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
Brand: Pyrex 1622/14M
83.29 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 2.02590kg
Description
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
- Rimless medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142
Specifications
ISO 4142 | |
160 mm | |
Culture tubes | |
16 mm |
23 mL | |
Borosilicate Glass | |
100 Pack |