Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
Brand: Pyrex 1622/15M
76.27 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 01
Additional Details : Weight : 2.61000kg
Description
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
- Rimless medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142
Specifications
ISO 4142 | |
180 mm | |
Ideal for microbiology culture work | |
No |
34 mL | |
Borosilicate Glass | |
100 Pack | |
18 mm |