missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes

Medium walled test tubes with rimmed edgeManufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.

Brand:  Pyrex 1620/04M

 View more versions of this product

Product Code. 12529485

  • £62.15 / Pack of 100
Estimated Shipment: 30-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass and excellent chemical resistance. Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for microbiology culture work.

  • Rimmed medium walls: constructed for optimum performance
  • Robust construction: allows use at high temperatures up to 500deg.C
  • Conforms to: ISO 4142
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 4142
75 mm
100 Pack
12 mm
6 mL
Borosilicate Glass
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Medium Wall Rimmed Test Tubes > Capacity: 6mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.