missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Narrow Neck Round Bottom Boiling Flask
Resistant to chemical corrosion and thermal shock
Brand: Pyrex 1100/12D
78.06 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 1.15200kg
Description
- Complies with ISO 1773
- Manufactured from Pyrex™ borosilicate glass which offers excellent resistance to chemical corrosion and thermal shock
Specifications
ISO 1773 | |
Borosilicate Glass | |
Round | |
29 |
250 mL | |
144 mm | |
85 mm |