missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Narrow Neck Round Bottom Boiling Flask
Resistant to chemical corrosion and thermal shock
Marke: Pyrex 1100/02M
96.18 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.49000kg
Beschreibung
- Complies with ISO 1773
- Manufactured from Pyrex™ borosilicate glass which offers excellent resistance to chemical corrosion and thermal shock
Spezifikation
ISO 1773 | |
Borosilicate Glass | |
Round | |
17 |
50 mL | |
105 mm | |
50 mm |