missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap
Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.
£10.15 - £643.00
Specifications
Closure Material | Phenolic |
---|---|
Material | Borosilicate Glass |
For Use With | Ideal for culture work |
Includes | Screw cap |
Liner Material | PTFE |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
10004654
|
Pyrex
1636/26MP |
11 mL | 100 mm |
£492.00
Pack of 40 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
13008413
|
Pyrex
1636/26MP |
11 mL | 100 mm | N/A | ||||||
12505077
|
Pyrex
1636/04MP |
14 mL | 125 mm |
£416.00
Pack of 40 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
11387814
|
Pyrex
1636/04MP |
14 mL | 125 mm | N/A | ||||||
11397814
|
Pyrex
1636/30MP |
19 mL | 160 mm | N/A | ||||||
11940955
|
Pyrex
1636/30MP |
19 mL | 160 mm |
£428.00
Pack of 40 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
13018413
|
Pyrex
1636/32MP |
15 mL | 100 mm | N/A | ||||||
11307824
|
Pyrex
1636/32MP |
15 mL | 100 mm |
£456.00
Pack of 40 |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
13028413
|
Pyrex
1636/34MP |
28 mL | 180 mm | N/A | ||||||
11317824
|
Pyrex
1636/34MP |
28 mL | 180 mm |
£428.00
Pack of 40 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10297774
|
Pyrex
1636/42MP |
36 mL | 100 mm |
£596.00
Pack of 40 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
13058413
|
Pyrex
1636/42MP |
36 mL | 100 mm | N/A | ||||||
13038413
|
Pyrex
1636/38MP |
40 mL | 200 mm | N/A | ||||||
11327824
|
Pyrex
1636/38MP |
40 mL | 200 mm |
£643.00
Pack of 40 |
Estimated Shipment: 23-02-2026
Log in to see stock. |
|||||
11377814
|
Pyrex
1636/24MP |
9 mL | 100 mm | N/A | ||||||
10044604
|
Pyrex
1636/24MP |
9 mL | 100 mm |
£433.00
Pack of 40 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
12349339
|
Pyrex
1636/44MP |
70 mL | 200 mm | N/A | ||||||
10400105
|
Pyrex
1636/44MP |
70 mL | 200 mm |
£622.00
Pack of 40 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||||
13048413
|
Pyrex
1636/10MP |
50 mL | 200 mm | N/A | ||||||
10125144
|
Pyrex
1636/10MP |
50 mL | 200 mm |
£536.64
Pack of 40 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10422205
|
Pyrex
1636/36MP |
20 mL | 100 mm |
£370.00
Pack of 40 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
Description
Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.
- Ideal for culture work
- Manufactured from Pyrex™ borosilicate glass
- High resistance to attack from water reduces leaching of contaminants which can cause pH changes
- Phenolic screw caps with inert PTFE lined rubber disc
- Cap can withstand repeated dry heat and steam sterilisation cycles (121°C for two hours)
Specifications
Phenolic | |
Ideal for culture work | |
PTFE | |
Screw Cap |
Borosilicate Glass | |
Screw cap | |
Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap