missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Square Media-lab Bottles
93.21 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
Manufactured from Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Square Media-lab Bottles allow closer stacking in water baths or on shelves. Square shape provides up to 20% saving of space compared to round bottles. Each bottle includes a polypropylene cap and pouring ring. For use up to 140° C.
- Square shape allows closer stacking in water baths or on shelves
- Up to 20% saving of space compared to round bottles
- Bottle complete with polypropylene cap and pouring ring
- For use up to 140°C
- Printed with retrace code: downloadable batch certificate
Specifications
Capacity (Metric) | 250 mL |
Includes | Cap and pouring ring |
Material | Borosilicate Glass |
Closure Included | Yes |
Mouth | Wide |
Shape | Square |
Height (Metric) | 143 mm |
Closure Material | Polypropylene |
Closure Size | 45 mm |
Diameter (Metric) | 64 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'