Learn More
Pyrex™ Borosilicate Glass Stopcock with Key
Manufactured from Pyrex™ borosilicate glass with PTFE key, for superior chemical resistance. Pyrex™ Borosilicate Glass Stopcock with Key are made to a taper of 1:10 giving a combination of performance and ease of operation.
Brand: Pyrex SST103
147.83 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.27072kg
Description
Manufactured from Pyrex™ borosilicate glass with PTFE key, for superior chemical resistance. Pyrex™ Borosilicate Glass Stopcock with Key are made to a taper of 1:10 giving a combination of performance and ease of operation.
- Barrels: highly polished
- Keys: self-lubricating, avoiding the need for stopcock grease
- Keys: fully interchangeable and include plastic screw thread retaining device
Specifications
Single Bore Stopcock | |
Borosilicate Glass | |
PTFE key, Plastic screw thread retaining device |
2.5 mm | |
10 mm |