missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Thimble
Pyrex™ Borosilicate Glass Thimble is highly resistant to chemical attack.
£255.00 - £270.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Useful for chemical applications where it is required to weigh the extracted material |
Grade | Porosity 1 |
Includes | Sintered Glass disc |
Length (Metric) | 95 mm |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
15507730
|
Pyrex
3840/02M |
26 mm |
£270.00
Pack of 10 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
15517730
|
Pyrex
3845/02M |
36 mm |
£255.00
Pack of 10 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Description
- Borosilicate glass with sintered glass disc to support solid sample
- Useful for chemical applications where weighing extracted material is required
Specifications
Borosilicate Glass | |
Porosity 1 | |
95 mm |
Useful for chemical applications where it is required to weigh the extracted material | |
Sintered Glass disc | |
Filter Thimble |