Learn More
Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm
Manufactured from Borosilicate Glass and complies with ISO 6556. Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm features heavy walls to provide increased mechanical strength while 'studded' base minimises surface abrasion. These Büchner type flasks include an integral glass side-arm to accept 9mm bore flexible tubing necessary for vacuum filtration.
£18.80 - £1190.00
Specifications
Certifications/Compliance | ISO 6556 |
---|---|
Description | Style: Erlenmeyer |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
11931548
|
Pyrex
1170/02M |
100 mL | 24 mm | 64 mm | 105 mm |
£437.00
Pack of 10 |
In Stock
Log in to see stock. |
||
11941548
|
Pyrex
1170/04M |
250 mL | 34 mm | 85 mm | 155 mm |
£489.00
Pack of 10 |
In Stock
Log in to see stock. |
||
11951548
|
Pyrex
1170/06M |
500 mL | 35 mm | 105 mm | 185 mm |
£550.00
Pack of 10 |
In Stock
Log in to see stock. |
||
12693182
|
Pyrex
1170/08M |
1000 mL | 45 mm | 135 mm | 230 mm |
£377.71
Pack of 5 |
In Stock
Log in to see stock. |
||
12089897
|
Pyrex
1170/10D |
2000 mL | 60 mm | 166 mm | 260 mm |
£283.80
Each |
In Stock
Log in to see stock. |
||
12559965
|
Pyrex
1170/12M |
3000 mL | 68 mm | 187 mm | 335 mm |
£1190.00
Pack of 5 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
11387834
|
Pyrex
1170/14D |
5 L | 68 mm | 220 mm | 385 mm |
£485.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
15147203
|
Pyrex
1170/06M |
500 mL | 35 mm | 105 mm | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15167203
|
Pyrex
1170/08M |
1000 mL | 45 mm | 135 mm | 230 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15107203
|
Pyrex
1170/02M |
100 mL | 24 mm | 64 mm | 105 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Manufactured from Borosilicate Glass and complies with ISO 6556. Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm features heavy walls to provide increased mechanical strength while 'studded' base minimises surface abrasion. These Büchner type flasks include an integral glass side-arm to accept 9mm bore flexible tubing necessary for vacuum filtration.
- Complies with ISO 6556
- Büchner type flasks for vacuum filtration
- Heavy walls provide increased mechanical strength
- Studded base to minimise surface abrasion
- With integral glass sidearm to accept 9mm bore flexible tubing
Specifications
ISO 6556 | |
Style: Erlenmeyer | |
Borosilicate Glass |