missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Watch Glasses
Click to view available options
Diameter (Metric):
40 mm
50 mm
60 mm
80 mm
100 mm
125 mm
150 mm
200 mm
250 mm
Unit Size:
Each
Pack of 10
Description
Manufactured from heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Watch Glasses are used for evaporation work and covering heated beakers. Fire-polished edges reduce chipping and breakage.
- For evaporation work and covering heated beakers
- Manufactured from heat resisting Pyrex™ borosilicate glass
- Fire-polished edges to reduce chipping and breakage
Specifications
Specifications
| Bottom Shape | Flat |
| Material | Borosilicate Glass |
| Shape | Round |
| Type | Watch Glass |
| For Use With (Application) | Evaporation Work and Covering Heated Beakers |
| Interior Finish | Polished |
| Diameter (Metric) | 250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction