missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Watch Glasses
Manufactured from heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Watch Glasses are used for evaporation work and covering heated beakers. Fire-polished edges reduce chipping and breakage.
£16.65 - £516.38
Specifications
Bottom Shape | Flat |
---|---|
Material | Borosilicate Glass |
Shape | Round |
Type | Watch Glass |
For Use With (Application) | Evaporation Work and Covering Heated Beakers |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10468370
|
Pyrex
1060/14D |
100 mm |
£266.26
Pack of 10 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
10651651
|
Pyrex
1060/18D |
125 mm |
£205.00
Pack of 10 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
10315100
|
Pyrex
1060/20D |
150 mm |
£330.24
Pack of 10 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
10706071
|
Pyrex
1060/06D |
50 mm |
£232.00
Pack of 10 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
10681101
|
Pyrex
1060/04D |
40 mm |
£196.00
Pack of 10 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
10706261
|
Pyrex
1060/09D |
60 mm |
£242.00
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11926288
|
Pyrex
1060/10D |
80 mm |
£239.00
Pack of 10 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
13481829
|
Pyrex
1060/21D |
200 mm |
£486.00
Pack of 10 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
11373444
|
Pyrex
1060/06D |
50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11303454
|
Pyrex
1060/14D |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11313454
|
Pyrex
1060/18D |
125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11363444
|
Pyrex
1060/04D |
40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11323454
|
Pyrex
1060/20D |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11383444
|
Pyrex
1060/09D |
60 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11393444
|
Pyrex
1060/10D |
80 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10101780
|
Pyrex
1060/24D |
250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11367824
|
Pyrex
1060/24D |
250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Manufactured from heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Watch Glasses are used for evaporation work and covering heated beakers. Fire-polished edges reduce chipping and breakage.
- For evaporation work and covering heated beakers
- Manufactured from heat resisting Pyrex™ borosilicate glass
- Fire-polished edges to reduce chipping and breakage
Specifications
Flat | |
Round | |
Evaporation Work and Covering Heated Beakers |
Borosilicate Glass | |
Watch Glass | |
Polished |