missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Wide Mouth Media Bottles
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
3500 mL
500 mL
5000 mL
Description
Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.
- Bottles without screwcap or pouring ring
- GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download
- White enamel graduations and marking spot
- Autoclavable
- Screw caps and pouring rings are available separately
Specifications
Capacity (Metric) | 250 mL |
Color | Clear |
For Use With (Application) | Ideal for use with viscous liquids, pastes, powders, granules and larger solids |
Material | Borosilicate Glass |
Quantity | 10/Pk. |
Graduations | White |
Closure Included | No |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 105 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'