missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Wide-Neck Erlenmeyer Flask
Manufactured from Pyrex™ borosilicate glass with white enameled graduations.
£124.87 - £500.00
Specifications
Certifications/Compliance | ISO 24450, DIN 12385 |
---|---|
Material | Borosilicate Glass, Borosilicate Glass |
Graduations | Yes |
Includes | Approximate graduations |
Shape | Conical |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
10755722
|
Pyrex
1140/10D |
500 mL | 105 mm | 175 mm |
£219.82
Pack of 10 |
In Stock
Log in to see stock. |
|||
11932619
|
Pyrex
1140/04D |
100 mL | 64 mm | 110 mm |
£124.87
Pack of 10 |
In Stock
Log in to see stock. |
|||
12039012
|
Pyrex
1140/08D |
250 mL | 85 mm | 140 mm |
£153.77
Pack of 10 |
In Stock
Log in to see stock. |
|||
12049012
|
Pyrex
1140/14D |
1000 mL | 131 mm | 220 mm |
£225.00
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
12529125
|
Pyrex
1140/18D |
2000 mL | 153 mm | 275 mm |
£500.00
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
10389789
|
Pyrex
1140/02M |
50 mL | 48 mm | 85 mm |
£128.00
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
Description
Manufactured from PyrexTM borosilicate glass with white enameled graduations.
- Complies with DIN ISO 24450
- Erlenmeyer pattern
- Manufactured from Pyrex™ borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White enamel graduations and marking spot
- Graduated to capacity
- Printed with Trace Code for downloadable batch certificate
Specifications
ISO 24450, DIN 12385 | |
Yes | |
Conical | |
Yes |
Borosilicate Glass, Borosilicate Glass | |
Approximate graduations | |
Yes |