missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Conical Glass Funnel with PTFE Key
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Joint Number:
14/23
19/26
24/29
29/32
Description:
Stopcock Bore: 2.5mm
Stopcock Bore: 6mm
Stopcock bore: 2mm
Stopcock bore: 4mm
missing translation for 'unitSize'
Each
Description
- Complies to ISO 4800 Type 1
- Manufactured from chemically resistant Pyrex™ borosilicate glass
- With interchangeable PTFE key
- Supplied with both polyethylene and glass stoppers
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4800 |
| Description | Stopcock Bore: 6mm |
| Joint Number | 29/32 |
| Product Type | Separating funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction