missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Conical Glass Funnel with PTFE Key
Manufactured from chemically resistant Pyrex™ borosilicate glass. Pyrex™ Conical Glass Funnel with interchangeable PTFE stopcock. Complies with ISO 4800 Type 1 Standards.
£86.45 - £317.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Product Type | Separating funnel |
Product Code | Brand | Capacity (Metric) | Joint Number | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Joint Number | Description | Price | Quantity & Availability | ||||
11383674
|
Pyrex
2190/08M |
1000 mL | 29/32 | Stopcock bore: 4mm |
£158.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
11353674
|
Pyrex
2190/02M |
100 mL | 19/26 | Stopcock bore: 2mm |
£91.40
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
11393674
|
Pyrex
2190/10M |
2000 mL | 29/32 | Stopcock Bore: 6mm |
£317.00
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||
12079897
|
Pyrex
2190/04M |
250 mL | 24/29 | Stopcock Bore: 2.5mm |
£235.00
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
11373674
|
Pyrex
2190/06M |
500 mL | 24/29 | Stopcock bore: 4mm |
£228.00
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
12423461
|
Pyrex
2190/01M |
50 mL | 14/23 | Stopcock bore: 2mm |
£86.45
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
Description
- Complies to ISO 4800 Type 1
- Manufactured from chemically resistant Pyrex™ borosilicate glass
- With interchangeable PTFE key
- Supplied with both polyethylene and glass stoppers
Specifications
Borosilicate Glass | |
ISO 4800 | |
Separating funnel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Conical Glass Funnel with PTFE Key