missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes with White Marking Spot, without Caps
For tissue culture and general bacteriological work
£276.43 - £544.13
Specifications
Design Type | Threaded |
---|---|
Material | Borosilicate Glass |
Disposable | Yes |
For Use With | For tissue culture work and general bacteriological use |
Label Type | White Marking Spot |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
10393563
|
Corning™
99447-161 |
11.5 mL | 16 mm | 100 mm | 15-415 |
£439.98
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11313865
|
Corning™
99447-20 |
24 mL | 20 mm | 125 mm | 18-415 |
£276.43
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11383745
|
Corning™
99447-20X |
30 mL | 20 mm | 150 mm | 18-415 |
£377.00
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10536663
|
Corning™
99447-13 |
7.5 mL | 13 mm | 100 mm | 13-415 |
£461.00
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10313523
|
Corning™
99447-16X |
19 mL | 16 mm | 150 mm | 15-415 |
£544.13
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10546663
|
Corning™
99447-16 |
15.5 mL | 16 mm | 125 mm | 15-415 |
£524.27
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
Description
Designed for both tissue culture and general bacteriological work. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Threaded | |
Yes | |
White Marking Spot | |
Non-sterile | |
Not Included |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Bulk | |
No | |
Culture Tube |