missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets in Flip-Top Canister Pack, Sterile, Plugged
Disposable pipets are calibrated To Deliver with blow-out. Packed in flip-top canister to keep the pipets racked.
£227.72 - £348.07
Specifications
Aspirator Plug | Yes |
---|---|
Calibrated | Yes |
Certifications/Compliance | ASTM E714 |
Material | Borosilicate Glass |
Sterility | Sterile |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10048662
|
Corning™
7078D-5 |
5 mL |
£283.99
Pack of 400 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
10662234
|
Corning™
7078D-10 |
10 mL |
£348.07
Pack of 400 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
10652234
|
Corning™
7078D-1 |
1 mL |
£227.72
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
These pipets are calibrated 'To Deliver' with blow-out. They are packed in a flip-top canister to keep the pipets racked. These pipet canisters come sealed in polyethylene bags for sterility. ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Specifications
Yes | |
ASTM E714 | |
Sterile | |
Round | |
Single-use |
Yes | |
Borosilicate Glass | |
Yes | |
Serological Pipet |