Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets, Sterile
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
£60.43 - £383.57
Specifications
Certifications/Compliance | ASTM E714 |
---|---|
Material | Borosilicate Glass |
Sterility | Sterile |
Graduated | Yes |
Tip Style | Round |
Product Code | Brand | Color | Graduations | Negative Graduations | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Graduations | Negative Graduations | Volume (Metric) | Price | Quantity & Availability | ||
10150163
|
Corning™
7078-1N |
Yellow | 0.1 mL | 0.2 mL | 1 mL |
£321.58
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10242513
|
Corning™
7078-2N |
Green | 0.01 mL | 0.2 mL | 2 mL |
£255.00
Pack of 700 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10353423
|
Corning™
7078-1CN |
Yellow | 0.01 mL | 0.2 mL | 1 mL |
£314.47
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11986978
|
Corning™
7078-1CN |
Yellow | 0.01 mL | 0.2 mL | 1 mL |
£171.00
Pack of 250 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
11303755
|
Corning™
7078-5N |
Blue | 0.1 mL | 1 mL | 5 mL |
£383.57
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11926988
|
Corning™
7078-10N |
Orange | 0.1 mL | 2 mL | 10 mL |
£159.96
Pack of 120 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||
13053093
|
Corning™
7078-10N |
Orange | 0.1 mL | 2 mL | 10 mL |
£60.43
Pack of 120 |
In Stock
Log in to see stock. |
||
10588593
|
Corning™
7078-10N |
Orange | 0.1 mL | 2 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Designed for the larger-volume user, these pipets are calibrated 'To Deliver' with blow-out, and are packed to permit easy access to several pipets at a time without contaminating the entire case. Similar to Cat. No. 7077, except multi-packed in plastic bags. New ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Order Info
Multipacked in plastic bags
Specifications
ASTM E714 | |
Sterile | |
Round | |
Serological Pipet |
Borosilicate Glass | |
Yes | |
290 mm |