Learn More
Corning™ PYREX™ Disposable Individually Wrapped Glass Serological Pipets, Sterile
Calibrated “to deliver” (TD) with blow-out. Corning™ Pyrex™ Disposable Individually Wrapped Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
£47.70 - £361.67
Specifications
Certifications/Compliance | ASTM E714 |
---|---|
Material | Glass |
Graduated | Yes |
Tip Style | Round |
Type | Serological Pipet |
Product Code | Brand | Color | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | ||
13003093
|
Corning™
7077-2N |
Green | 2 mL | 0.01 mL | 0.2 mL |
£77.90
Pack of 180 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10776133
|
Corning™
7077-2N |
Green | 2 mL | 0.01 mL | 0.2 mL |
£311.60
Pack of 720 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10785573
|
Corning™
7077-10N |
Orange | 10 mL | 0.1 mL | 2 mL |
£361.67
Pack of 600 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10494343
|
Corning™
7077-5N |
Blue | 5 mL | 0.1 mL | 1 mL |
£331.46
Pack of 720 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10526493
|
Corning™
7077-1N |
Yellow | 1 mL | 0.01 mL | 0.2 mL |
£316.24
Pack of 800 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11313845
|
Corning™
7077-10N |
Orange | 10 mL | 0.1 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11303845
|
Corning™
7077-5N |
Blue | 5 mL | 0.1 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
These pipets, calibrated 'To Deliver' with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for burr-free, even flow rates. Easy-open Steri-ViewTM wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size. Colors conform to ISO standards. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Order Info
Individually packaged in easy-open Steri-View™ wrappers or multipacked in plastic bags.
Specifications
ASTM E714 | |
Yes | |
Serological Pipet |
Glass | |
Round | |
Single-use |