Learn More
Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
Brand: Corning™ 99445-12
49.22 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

Specifications
6 mL | |
Glass | |
For tissue culture work and general bacteriological use | |
Bulk | |
Non-sterile | |
12 mm |
75 mm | |
Single-use | |
None | |
No | |
No | |
Culture Tube |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.