Learn More
Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
£12.49 - £183.00
Specifications
Disposable | Single-use |
---|---|
For Use With | For tissue culture work and general bacteriological use |
Label Type | None |
Packaging | Bulk |
Rimmed | No |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
10212563
|
Corning™
99445-16X |
19 mL | 125 mm |
£125.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
13073073
|
Corning™
99445-16X |
19 mL | 125 mm | N/A | ||||||
13023073
|
Corning™
99445-10 |
4 mL | 75 mm | N/A | ||||||
10672234
|
Corning™
99445-10 |
4 mL | 75 mm |
£54.44
Pack of 1000 |
Estimated Shipment: 26-08-2025
Log in to see stock. |
|||||
13043073
|
Corning™
|
10 mL | 100 mm | N/A | ||||||
10682424
|
Corning™
|
10 mL | 100 mm |
£76.86
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
11922288
![]() |
Corning™
99445-13 |
10 mL | 100 mm |
£55.95
Pack of 250 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
10672424
|
Corning™
99445-12 |
6 mL | 75 mm |
£58.85
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
13033073
|
Corning™
99445-12 |
6 mL | 75 mm | N/A | ||||||
11942288
![]() |
Corning™
99445-15 |
11 mL | 85 mm |
£90.90
Pack of 250 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||||
10692424
|
Corning™
99445-15 |
11 mL | 85 mm | N/A | ||||||
13053073
|
Corning™
99445-15 |
11 mL | 85 mm | N/A | ||||||
12079257
![]() |
Corning™
99445-20 |
36 mL | 150 mm |
£183.00
Pack of 250 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
10692614
|
Corning™
99445-20 |
36 mL | 150 mm |
£144.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
12019257
![]() |
Corning™
99445-16XX |
23 mL | 150 mm |
£106.00
Pack of 250 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
10018522
|
Corning™
|
23 mL | 150 mm |
£137.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
13083073
|
Corning™
|
23 mL | 150 mm | N/A | ||||||
13063073
|
Corning™
|
15 mL | 100 mm | N/A | ||||||
11952288
![]() |
Corning™
99445-16 |
15 mL | 100 mm |
£92.05
Pack of 250 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
10008522
|
Corning™
|
15 mL | 100 mm |
£111.28
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
11992288
|
Corning™
99445-18 |
28.5 mL | 150 mm |
£119.00
Pack of 250 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
|||||
10735763
|
Corning™
99445-18 |
28.5 mL | 150 mm |
£108.14
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.
Specifications
Single-use | |
None | |
No | |
No |
For tissue culture work and general bacteriological use | |
Bulk | |
Non-sterile | |
Culture Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.