missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ ETFE Pouring Rings
Click to view available options
Thread Size (Metric):
32 mm
45 mm
Description
Prevent drips while pouring. Pyrex™ ETFE Pouring Rings work well with high temperature applications.
- For use with 1516, 1517, 1518, 1519 and 1520 series bottles
- Ideal for applications involving high temperatures
- Red colored ethylene-tetrafluoroethylene pouring ring
- Withstands hot air sterilisation up to 180°C
Specifications
Color | Red |
Material | ETFE |
Quantity | 10/PK. |
Sterility | Dry Heat Sterilized |
Thread Size (Metric) | 32 mm |
Autoclavable | Not Autoclavable |
For Use With (Equipment) | Media-lab 1516, 1517, 1518, 1519 and 1520 series bottles |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'