missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Brand: Corning™ 4980-1L
131.90 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.Specifications
Rubber | |
Borosilicate Glass | |
216 mm | |
Narrow Mouth | |
6/Pk. | |
Yes | |
Non-sterile | |
9 |
1 L | |
Yes | |
Stopper | |
24/Cs. | |
Conical | |
Yes | |
129 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction