missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Brand: Corning™ 4980-500
80.97 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.Specifications
Top style: Reinforced tooled | |
500 mL | |
100 to 500 mL | |
6.9 in. | |
No Stopper | |
36/Cs. | |
Large Enamel Marking | |
Narrow | |
101 mm |
3.97 in. | |
Borosilicate Glass | |
50 mL | |
17.6 cm | |
Narrow Mouth | |
6/Pk. | |
Reusable | |
Non-sterile | |
7 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction