Learn More
Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Brand: Corning™ 4980-10
197.47 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.28000kg
Description
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.Specifications
Top style: Reinforced tooled | |
10 mL | |
5 to 10 mL | |
1.96 in. | |
No Stopper | |
12/Cs. | |
Large Enamel Marking | |
Narrow | |
31 mm |
1.22 in. | |
Borosilicate Glass | |
5 mL | |
5 cm | |
Narrow Mouth | |
12/Pk. | |
Reusable | |
Non-sterile | |
0 |