missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Gas Distribution Tube

Disperse gas in liquids to produce the optimum bubble size. Pyrex™ gas distribution tubes come in a variety of porosities.

Brand:  Pyrex 3830/04M

70.14 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15608166

  • £106.00 / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Disperse gas in liquids to produce the optimum bubble size. Pyrex™ gas distribution tubes come in a variety of porosities.

  • Ideal for the dispersion of gas in liquids
  • Borosilicate glass tube with sintered thimble
  • Choice of thimble porosities to achieve optimum gas bubble size
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Porosity: 2
300 mm
Sintered thimble
Borosilicate Glass (3.3)
For the dispersion of gas in liquids
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    12

    Minutes

    21

    Seconds

    10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Gas Distribution Tube > Porosity: 2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.