missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Glass Cylinder with Polyethylene Stopper and Detachable Foot
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper and Detachable Foot is an excellent device for measuring and mixing liquids in a laboratory.
£32.71 - £146.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | White |
Shape | Round |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10243790
|
Pyrex
3215/10P |
100 mL | 1 mL |
£98.81
Pack of 2 |
In Stock
Log in to see stock. |
||||
11393564
|
Pyrex
3215/06MP |
25 mL | 0.5 mL |
£32.71
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
11303574
|
Pyrex
3215/08P |
50 mL | 1 mL |
£33.02
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
11313574
|
Pyrex
3215/12P |
250 mL | 2 mL |
£146.00
Pack of 2 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Stopper and Detachable Foot is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Hexagonal detachable polyethylene foot: absorbs impact, reduces breakage and provides stability
- Interchangeable: polyethylene stopper
- Class B
- Complies with: DIN 12680, BS 604, ISO 4788
- Replacement parts: available separately
Specifications
Hexagonal | |
Round | |
Borosilicate Glass | |
Class B | |
White enamel |
White | |
Graduated Cylinder | |
BS 604, DIN 12680, ISO 4788 | |
Detachable Foot, Polyethylene Stopper | |
Polyethylene |