missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Cylinders in Squat Format
Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Squat Form are ideal for use in fume hoods and restricted spaces. Borosilicate glass gives superior chemical resistance.
£61.70 - £461.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Shape | Round |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12632042
|
Pyrex
3285-1L |
1000 mL | 20 mL |
£461.00
Pack of 2 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
12602042
|
Pyrex
3285-100 |
100 mL | 2 mL |
£198.14
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
12612042
|
Pyrex
3285-250 |
250 mL | 5 mL |
£157.00
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
12682032
|
Pyrex
3285-25 |
25 mL | 1 mL |
£70.40
Pack of 2 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
12622042
|
Pyrex
3285-500 |
500 mL | 10 mL |
£353.98
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
12692032
|
Pyrex
3285-50 |
50 mL | 1 mL |
£70.00
Pack of 2 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
12672032
|
Pyrex
3285-10 |
10 mL | 1 mL |
£61.70
Pack of 2 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
- Hexagonal base and squat form delivers stability
- Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
- Heavily beaded rim and spout allow clean and easy dispensing
- Class B
- Complies with ISO 4788
Specifications
Hexagonal | |
Round | |
Borosilicate Glass | |
Class B | |
Blue enamel |
Blue | |
Graduated Cylinder | |
BS 604, DIN 12680, ISO 4788 | |
Confined Spaces |