missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Cylinder with White Gradations

Product Code. p-8002590
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 2
This item is not returnable. View return policy

Product Code. 11323564

Brand: Pyrex 3200/16MP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured to Class B tolerances. The Pyrex Glass Cylinders with White Graduations has a robust hexagonal foot.

  • Complies with ISO 4788
  • Manufactured to Class B tolerances
  • Robust hexagonal foot
  • White enamel graduations which remain visible when using dark colored solutions
  • Manufactured from chemically resistant borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Base Type Hexagonal
Scale Color White
Shape Round
Type Graduated Cylinder
Tolerance ±10 mL
Material Borosilicate Glass
Certifications/Compliance BS 604, DIN 12680, ISO 4788
Class B
Capacity (Metric) 1000 mL
Height (Metric) 465 mm
Scale White enamel
Graduations 10 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.