missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Borosilicate Glass Graduated Cylinders
Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Tall Form provide superior chemical resistance.
£81.20 - £750.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Certifications/Compliance | BS 604, DIN 12680, ISO 4788 |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12682042
|
Pyrex
3280-1L |
1000 mL | 10 mL |
£199.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
12652042
|
Pyrex
3280-100 |
100 mL | 1 mL |
£81.20
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
12672042
|
Pyrex
3280-500 |
500 mL | 5 mL |
£160.00
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
10043927
|
Pyrex
3280-250 |
250 mL | 2 mL |
£118.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
12642042
|
Pyrex
3280-50 |
50 mL | 1 mL |
£102.00
Pack of 2 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
15527710
|
Pyrex
3280-2L |
2000 mL | 20 mL |
£750.00
Pack of 5 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Tall Form provide superior chemical resistance.
- Hexagonal base delivers stability
- Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
- Heavily beaded rim and spout allow clean and easy dispensing
- Class B
- Complies with ISO 4788
Specifications
Hexagonal | |
Graduated Cylinder | |
BS 604, DIN 12680, ISO 4788 | |
Blue enamel |
Blue | |
Borosilicate Glass | |
Class B |