Learn More
Pyrex™ Glass Graduated Cylinder, Class A, Works Certified
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.
Brand: Pyrex 3201/14WC
198.38 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 01
Additional Details : Weight : 0.86000kg
Description
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.
- Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
- Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H"
- Batch certification: inscribed with individual serial number for tracibility to national standards
- Complies: ISO 4788
Specifications
Round | |
Graduated Cylinder | |
White | |
Hexagonal | |
365 mm | |
500 mL | |
White enamel |
±2.5 mL | |
14.37 in. | |
BS 604, DIN 12680, ISO 4788 | |
A | |
Borosilicate Glass | |
Certificate Showing Exact Volume Contained at 5 Points on the Scale | |
5 mL |