Learn More
Pyrex™ Glass Graduated Cylinder, Class A, Works Certified
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.
Brand: Pyrex 3201/04WC
79.40 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.
- Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
- Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H"
- Batch certification: inscribed with individual serial number for traceability to national standards
- Complies: ISO 4788
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Hexagonal | |
Round | |
A | |
140 mm | |
Graduated Cylinder | |
10 mL | |
White enamel |
White | |
BS 604, DIN 12680, ISO 4788 | |
5.51 in. | |
±0.1 mL | |
Borosilicate Glass | |
Certificate Showing Exact Volume Contained at 5 Points on the Scale | |
0.2 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.